7-23/32 in. Kitchen Soap Dispenser in Polished Chrome
Kai™ 7-23/32 in. Kitchen Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Construction: Metal
- Low lead compliant: Yes
- Overall height: 7-23/32 in.
- Spout length: 4-1/32 in.
- Spout height: 6-31/32 in.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kai™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 7-23/32 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Spout Height:
- 6-31/32 in
- Spout Reach:
- 4-1/32 in
- Spring Loaded:
- No
- Weight:
- 1 lb