7-23/32 in. Kitchen Soap Dispenser in Stainless Steel
Kai™ 7-23/32 in. Kitchen Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
- Easy above counter refill
- The tall, sleek silhouette of this all brass premium soap pump compliments the design of Kai
- Compliments the Pfister kai handle pull-down kitchen faucet, gt52-9ihs
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kai™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 7-23/32 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Spout Height:
- 6-31/32 in
- Spout Reach:
- 4-1/32 in
- Spring Loaded:
- No
- Weight:
- 1 lb