Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Kelen™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- 2-Hole installation
- Concealed screw installation
- 10-1/32 in Holder Length
- All metal swivel mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-1/32 in
- Material:
- Metal
- Mount Type:
- Concealed
- Pivoting:
- No
- Width:
- 3-3/16 in