Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Pfister

Kelen™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kelen™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHMF0C
  • Item #5164863
  • Manufacturer Part #BPHMF0C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • 2-hole installation
  • Concealed screw installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kelen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-1/32 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Width:
3-3/16 in