Pfister

Kelen™ 18 in. Towel Bar in Brushed Nickel

Part #PBTBMF1K  |  Manufacturer Part #BTB-MF1K

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kelen™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/16 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/16 in