Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Pfister

Kelen™ Multi Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kelen™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PG16MF0K
  • Item #5164871
  • Manufacturer Part #G16-MF0K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to Clean Spray Nozzle
  • Matching Finish
  • Five-Function Hand Shower
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Kelen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Hose Included:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Full w/ Massage
Trim Only:
No
WaterSense Labeled:
Yes