Pfister Kelen™ 60 in. 1.8 gpm 5-Function Slide Bar Kit

PLG163MF

Color/Finish

Starting at $279.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole installation
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Faucet Height
33-17/32 in
Faucet Mount
Arm Mount, Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.8
Handle Type
Lever
Height
33-17/32 in
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
Multi
Spray Type
Full Spray, Full Spray w/ Massage, Massage
Trim Only
Yes
Type
Handshower with Slide Bar Kit
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday