Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Pfister

Kelen™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kelen™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #PLG16MF0C
  • Item #7373476
  • Manufacturer Part #LG16-MF0C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • 1-hole installation
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Kelen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-5/8 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-3/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Pause Control:
No
UL Listed:
No
WaterSense Labeled:
Yes