Pfister
Kelen™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Part #PLG898MFK | Item #7373473 | Manufacturer Part #LG89-8MFK
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 3-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: OX8 and JX8 Rough-in Valves
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Collection: Kelen™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 7-7/8 in
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Ceramic Disc
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 13-23/32 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
Tub Spout Reach: 5-1/32 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Transfer & Diverter
WaterSense Labeled: Yes
Width: 7 in