One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Kelen™ One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 3-hole installation
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kelen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-7/8 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 13-23/32 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes