Slide Bar in Polished Chrome
Kelen™ Slide Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Kelen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 33-9/16 in
- Faucet Mount:
- Wall Mount
- Height:
- 33-9/16 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No