Pfister

Kelen™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #PLG64MFC  |  Manufacturer Part #LG6-4MFC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 4-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Kelen™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-15/16 in

Faucet Mount: Deck Mount

Flow Rate: 10 gpm

Hand Shower Flow Rate: 1.8

Handle Type: Lever

Height: 7-15/16 in

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Multi

Spout Height: 7-5/16 in

Spout Reach: 9 in

Trim Only: Yes

Tub Spout Reach: 9 in

Type: PLG64MFC

WaterSense Labeled: No