One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Pfister

Kenzo™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PLG897DFB
  • Item #7373526
  • Manufacturer Part #LG89-7DFB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • 2-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes