2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG89-7DFK
Kenzo™ 2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Two-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Hot/cold indicator on trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 4-7/8 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes