Pfister
Kenzo™ 4-Hole Roman Tub with Hand Shower Trim Only in Brushed Nickel
Part #PRT64D1K | Item #7209445 | Manufacturer Part #RT6-4D1K
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Includes 0X6 valve required for complete installation
- Includes coordinating tub handshower
- Four-hole installation
- Unique Ribbon Water Delivery
- All metal construction for durability
- Not valid for sale in California
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125
Cartridge Type: Pforever Seal Ceramic Disc
Collection: Kenzo™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Height: 6-3/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet with Handshower
Faucet Valve Type: Pforever Seal Ceramic Disc
Flow Rate: 2 gpm
Handle Material: Metal
Handle Type: Lever
Height: 6-3/8 in
IAPMO Listed: Yes
Material: Metal
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Two Handle
Number of Holes: 4 Hole
Spout Height: 3-23/32 in
Spout Type: Fixed
Trim Only: Yes
Tub Spout Reach: 7-9/16 in
WaterSense Labeled: No