Pfister

Kenzo™ Dual Function Hand Shower in Brushed Nickel

Part #PG163DFK  |  Manufacturer Part #G163DFK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Kenzo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-27/32 in

Faucet Height: 30-5/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2

Height: 30-5/16 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Showerhead Function: Dual

WaterSense Labeled: Yes