2-1/4 in. Metal Shower Arm Flange in PVD Brushed Nickel

You last purchased this on
 
Pfister

2-1/4 in. Metal Shower Arm Flange in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

2-1/4 in. Metal Shower Arm Flange in PVD Brushed Nickel

  • Fast #
  • Part #P960097J
  • Item #3753105
  • Manufacturer Part #960-097J
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kenzo™ R89 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Depth:
5/8 in
Faucet Part Type:
Flange
Fitting Size 1:
2-1/4 in
Fitting Sizes:
2-1/4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
3-7/8 in