1/2 x 6 in. Brass Tub Spout in Matte Black
Kenzo™ 1/2 x 6 in. Brass Tub Spout in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVD finish (J finish only)
- Pforever Warranty®
- Quick connect tub spout
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 5-3/32 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No