Pfister

Kenzo™ Single Function Raincan Showerhead in Black

Part #P973194B  |  Manufacturer Part #973194B

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Kenzo™

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

NSF Certified: No

Shape: Square

Shower Arm Reach: 7 in

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: Raincan

WaterSense Labeled: Yes

Width: 7 in