Pfister
Kenzo™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #PLG898DFC | Item #7373464 | Manufacturer Part #LG898DFC
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 3-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Hot/Cold indicator on trim
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: OX8 and JX8 Rough-in Valves
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Collection: Kenzo™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: Yes
Drain Included: No
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 9-1/8 in
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 9-1/8 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spout Reach: 5-47/500 in
Spray Type: Rain
Trim Only: Yes
Tub Spout Reach: 5-3/32 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: Yes