Rectangular Mini Towel Bar Towel Ring in Black
Kenzo™ Rectangular Mini Towel Bar Towel Ring in Black
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-11/16 in
- Diameter:
- 7-9/100 in
- Height:
- 1-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-11/16 in
- Ring Type:
- Mini Towel Bar
- Shape:
- Rectangular
- Width:
- 10-5/8 in