Two Handle Roman Tub Faucet in Matte Black (Trim Only)

You last purchased this on
 
Pfister

Kenzo™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65DFB
  • Item #4737189
  • Manufacturer Part #RT6-5DFB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Includes key stops- allows for customizable handle rotation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
6-13/32 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/32 in
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-15/32 in
Spout Type:
Waterfall
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
WaterSense Labeled:
No