Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG49-DF0K
Kenzo™ Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features all metal pop-up drain assembly
- Pfister Pforever Warranty® covers finish and function for life
- Pforever Seal™ technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 15 in
- Faucet Connection:
- Threaded
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Trough
- Trim Only:
- No
- WaterSense Labeled:
- Yes