Kitchen Soap Dispenser Pump Head in Tuscan Bronze
Kitchen Soap Dispenser Pump Head in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Series 26 Treviso Faucets
- Pfister original replacement part
- Soap dispenser head
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Treviso™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Product Type:
- Pump Head
- Spring Loaded:
- No
- Weight:
- 0.07 lb