Pfister
Kitchen Soap Dispenser in Rustic Bronze
Part #P961003U | Item #2490066 | Manufacturer Part #961003U
Product Details
Documents
Specifications
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Color Finish: Rustic Bronze
Color Finish Category: Bronze Tones
IAPMO Listed: Yes