Pfister

Lever Handle Sub Assembly in Polished Chrome

Part #P940083A  |  Manufacturer Part #940083A

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No