Pfister

Lita™ Electronic Pull-Down Kitchen Faucet with Single Lever Handle in Stainless Steel

Part #PGT529ELS  |  Manufacturer Part #GT529-ELS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Compatible with 1 or 3-hole installation

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Lita™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Female

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 1.8 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Spout Type: Pull Down

Trim Only: No