Pfister Margaux® 941-930A Acrylic Handle Button Only

P941930A

Manufacturer Part #: 694929

$4.16

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Button
  • Hot or cold

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Margaux®
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday