Pfister

Marielle™ 1 Robe Hook in Brushed Nickel

Part #PBRHMB1K  |  Manufacturer Part #BRHMB1K

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes

Specifications

ADA Compliant: No

Collection: Marielle™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Mount Type: Concealed, Wall

Number of Hooks: 1