1 Robe Hook in Polished Nickel
Marielle™ 1 Robe Hook in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 30 lbs. for 30 minutes
- 2-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2-23/32 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Width:
- 2-1/8 in