Pfister Marielle™ 2 gpm 1-Function Showerhead in Polished Chrome

PLG15M90

Manufacturer Part #: LG15M90C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Marielle™
Diameter
6-1/16 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
NSF Certified
No
Shape
Round
Showerhead Flow Rate
2
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
UL Listed
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday