2.2 gpm 3-Hole Single Lever Handle Deckmount Kitchen Sink Faucet with Reach in Stainless Steel
Marielle™ 2.2 gpm 3-Hole Single Lever Handle Deckmount Kitchen Sink Faucet with Reach in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
- Pfister Pforever Warranty® covers finish and function for life
- Spout designed for added clearance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Marielle™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 4 in - 10 in
- Faucet Height:
- 0 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Trim Only:
- No