Pfister

Marielle™ 24 in. Towel Bar in Polished Chrome

Part #PBTBMB2C  |  Manufacturer Part #BTBMB2C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Collection: Marielle™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Concealed Screw

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1