2.5 gpm Rainshower in Brushed Nickel
This product has been replaced by
Manufacturer Part #G15-M90K
Marielle™ 2.5 gpm Rainshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self cleaning
- Ceramic disc valves
- Decorative raincan showerhead
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Rain
- WaterSense Labeled:
- No