2.5 gpm Shower Trim with Single Lever Handle and Showerhead in Polished Nickel
Marielle™ 2.5 gpm Shower Trim with Single Lever Handle and Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Connection:
- Quick Connect
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/16 in