4-1/2 in. Metal Handle Kit in Tuscan Bronze

You last purchased this on
 
Pfister

Marielle™ 4-1/2 in. Metal Handle Kit in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ 4-1/2 in. Metal Handle Kit in Tuscan Bronze

  • Fast #
  • Part #PHHLM0BY
  • Item #3549129
  • Manufacturer Part #HHL-M0BY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Kit includes 2 handles
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Warranty®
  • Lavatory, roman tub, and bidet applications
  • Metal lever handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Lavatory, Roman Tub Faucet
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/4 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No
WaterSense Labeled:
No