6-1/32 x 1/2 in. NPT Metal Tub Spout in Brushed Nickel

You last purchased this on
 
Pfister

6-1/32 x 1/2 in. NPT Metal Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

6-1/32 x 1/2 in. NPT Metal Tub Spout in Brushed Nickel

  • Fast #
  • Part #P920021J
  • Item #1781454
  • Manufacturer Part #920-021J
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Belongs to the Marielle Collection
  • Covered by Pfister's Pforever Warranty®
  • PVD Brushed Nickel finish
  • Replacement tub spout for the R89 Series Marielle tub & shower trim
  • 8 gpm flow rate at 45 psi
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Marielle™ R89 Series
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8 gpm
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-1/32 in
Material:
Metal
NSF Certified:
No
Spout Reach:
4-15/16 in
Spout Type:
Diverter
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No