1 Robe Hook in Polished Chrome

You last purchased this on
 
Pfister

Marielle™ 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHMB1C
  • Item #4737211
  • Manufacturer Part #BRH-MB1C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Concealed screw installation
  • Tested to 30 lbs. for 30 minutes
  • 2-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/8 in
Height:
2-23/32 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
1
Width:
2-1/8 in