Round Open Towel Ring in Polished Nickel
Marielle™ Round Open Towel Ring in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Two-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/16 in
- Height:
- 7-1/32 in
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/16 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 11-11/32 in