1/2 in. NPT Shower Arm in Polished Chrome
1/2 in. NPT Shower Arm in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S shaped shower arm
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Marielle™ R89 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb