Single Handle Centerset Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Marielle™ Single Handle Centerset Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ Single Handle Centerset Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT34PTCC
  • Item #3865815
  • Manufacturer Part #GT34-PTCC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372
  • Includes coordinating, decorative side spray
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • High arc spout for added clearance and reach
  • Three-hole installation
  • Includes coordinating soap dispenser
  • Single post mounting ring for 1-hole installation
  • Spout swivels for added maneuverability
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/4 in
Faucet Material:
Brass
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/4 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61.9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
4-3/8 in
Spout Reach:
9-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Trim Only:
No
Width:
10 in