Marielle™ Single Handle Kitchen Faucet in Tuscan Bronze

Part #PLG264NYY  |  Item #7043827  |  Manufacturer Part #LG264NYY

$ 595.08 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes coordinating, decorative side spray
  • Deck plate sold separately
  • Spout swivels for added maneuverability
  • High arc spout for added clearance and reach
  • 3-or 4-hole installation
  • Includes coordinating soap dispenser
  • High arc spout for added clearance and reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Marielle™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: No

EcoLogo Certified: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 11-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 9-7/16 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No