Soap Dispenser Flange with Gasket in Tuscan Bronze

You last purchased this on
 
Pfister

Soap Dispenser Flange with Gasket in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Soap Dispenser Flange with Gasket in Tuscan Bronze

  • Fast #
  • Part #P961003Y
  • Item #3626961
  • Manufacturer Part #961-003Y
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tuscan Bronze finish
  • Also available in Rustic Pewter (961-003E) and Stainless Steel (961-003S)
  • Pfister replacement soap dispenser flange with gasket for the Marielle 26 and Amherst 34 kitchen faucets
  • A replacement soap dispenser flange with a gasket
  • Coordinates with Marielle 26 kitchen faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
Marielle™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
IAPMO Listed -:
No
Product Type:
Flange, Gasket
Spring Loaded:
No