Kitchen Soap Dispenser in Stainless Steel
Kitchen Soap Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional/classic theme
- Stainless Steel finish
- Includes mounting hardware
- Compatible with Pfister 34 series kitchen faucets: Amherst, & Marielle collections
- Replacement soap dispenser for the Marielle 72 and Amherst 34 kitchen faucets
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Also available in Polished Chrome (950-009A), Rustic Pewter(950-009E), Copper (950-009R), Rustic Bronze (950-009U) and Tuscan Bronze (950-009Y)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Marielle™ 72 and Amherst 34
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spring Loaded:
- No
- Weight:
- 1.5 lb