Concealed and Wall Mount Toilet Tissue Holder in Brushed Nickel
Marielle™ Concealed and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Four-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/32 in
- Base Plate Width:
- 2-3/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Overall Length:
- 9-3/32 in
- Pivoting:
- No
- Projection:
- 3-3/4 in