Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Pfister

Marielle™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHMB1C
  • Item #4737161
  • Manufacturer Part #BPH-MB1C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior mounting posts for secure installation
  • Four-hole installation
  • Concealed screw installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
82/125 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
Overall Width:
9-47/500 in
Pivoting:
No
Width:
9-3/32 in