Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Nickel
Marielle™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Four-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-3/4 in
- Installation Type:
- Concealed Screw
- Length:
- 9-3/32 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No