Two Handle Roman Tub Faucet in Polished Nickel Trim Only

You last purchased this on
 
Pfister

Marielle™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

  • Fast #
  • Part #PRT65MXD
  • Item #4737186
  • Manufacturer Part #RT6-5MXD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less handles
  • Pfister Pforever Warranty® covers finish and function for life
  • Includes key stops
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Marielle™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Threaded
Faucet Height:
9-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
18 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/16 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-11/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
11-3/16 in
WaterSense Labeled:
No