Hot and Cold Stem
Marquis Hot and Cold Stem
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 4392-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot/cold stem with seat
- Tub and shower compression stem
- Fits Pfister® Maquis
- Cold
- Mfr# S10-375
Documents
Specifications
- Application:
- Residential
- Collection:
- Marquis
- Faucet Part Type:
- Stem
- Height:
- 1-3/10 in
- Length:
- 7-1/10 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-9/10 in