Air Gap in Rustic Bronze
MatchMakers® Air Gap in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Solid metal cap
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- MatchMakers®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- IAPMO Listed -:
- Yes
- Length:
- 5-7/8 in
- Material:
- Metal
- Width:
- 1-5/8 in